Zoro Homepage

UPS AVR 3KVA/2700W 2U RACK/WALL/TWR EXT RUNTIME LCD

  • Mfr # EXR3000RT2U

  • Zoro # G416431785


product price: $2,169.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
6
UPS Type
Line Interactive
Outlet Type
NEMA L5-30R
Wattage
2700 W
Power Rating
3000VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXR3000RT2U
Zoro #
G416431785
UPC #
784755000000
Country of Origin
China

Details

Number of Outlets
6
UPS Type
Line Interactive
Outlet Type
NEMA L5-30R
Wattage
2700 W
Power Rating
3000VA
Output Voltage
120 V AC
Input Voltage
120 V AC
Mounting
Rack/Tower/Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.