Zoro Homepage

ENSPIRE SERIES: STANDBY UPS, 600VA/330W, 120VAC INPUT & OUTPUT, VOLTAGE RANGE 95

  • Mfr # EN600GU

  • Zoro # G614876241


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Wattage
330 W
Number of Outlets
8
Mounting
Wall/Desktop/Floor Mountable
Power Rating
600 VA
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN600GU
Zoro #
G614876241
UPC #
784755156136
Country of Origin
Viet Nam

Details

Wattage
330 W
Number of Outlets
8
Mounting
Wall/Desktop/Floor Mountable
Power Rating
600 VA
Input Voltage
120 V AC
UPS Type
Standby
Outlet Type
(4) UPS/Surge
Output Voltage
140 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.