Zoro Homepage

ENSPIRE SERIES: STANDBY UPS, 750VA/450W, 120VAC INPUT & OUTPUT, VOLTAGE RANGE 95

  • Mfr # EN750G

  • Zoro # G014876261


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
120 V AC
Number of Outlets
10
UPS Type
Standby
Outlet Type
(5) UPS/Surge; (5) Surge-only
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN750G
Zoro #
G014876261
UPC #
784755156143
Country of Origin
Viet Nam

Details

Output Voltage
120 V AC
Number of Outlets
10
UPS Type
Standby
Outlet Type
(5) UPS/Surge; (5) Surge-only
Input Voltage
120 V AC
Wattage
450 W
Mounting
Compact/Desktop/Floor/Wall Mountable
Power Rating
750VA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.