
EXR SERIES: TRUE SINE WAVE, EXTENDED RUNTIME, LINE-INTERACTIVE UPS, RACK/TOWER/O
Mfr # EXR1000RT2U
Zoro # G714875878
product price: $1,345.99
/ea
Free Shipping & Returns
Key Features
Wattage
900 W
UPS Type
Line Interactive
Outlet Type
8 x NEMA 5-15R
Output Voltage
208 V AC
Mounting
Rack/Tower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EXR1000RT2U
Zoro #
G714875878
UPC #
784755155887
Country of Origin
China
Details
Wattage
900 W
UPS Type
Line Interactive
Outlet Type
8 x NEMA 5-15R
Output Voltage
208 V AC
Mounting
Rack/Tower
Number of Outlets
8
Input Voltage
120 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.