Zoro Homepage

EXR SERIES: TRUE SINE WAVE, EXTENDED RUNTIME, LINE-INTERACTIVE UPS, RACK/TOWER/O

  • Mfr # EXR1500RTHV

  • Zoro # G014875882


product price: $2,129.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
8
Wattage
1350 W
Output Voltage
120 V AC
Mounting
Rack/Tower
Outlet Type
NEMA 6-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXR1500RTHV
Zoro #
G014875882
UPC #
-
Country of Origin
China

Details

Number of Outlets
8
Wattage
1350 W
Output Voltage
120 V AC
Mounting
Rack/Tower
Outlet Type
NEMA 6-15R
Input Voltage
120 V AC
UPS Type
Line Interactive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.