Zoro Homepage

ONLINE UPS

  • Mfr # ED6KTF

  • Zoro # G514875825


product price: $4,259.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Outlet Type
Hardwired
Output Voltage
240 V AC
Wattage
6000 W
Mounting
Tower
Power Rating
6000VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED6KTF
Zoro #
G514875825
UPC #
-
Country of Origin
Viet Nam

Details

Outlet Type
Hardwired
Output Voltage
240 V AC
Wattage
6000 W
Mounting
Tower
Power Rating
6000VA
Input Voltage
230 V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.