
PRO-RT2U SERIES: LINE-INTERACTIVE RACK/TOWER/OPTIONAL WALLMOUNT UPS, LCD DISPLAY
Mfr # PRO1000RT2UNC
Zoro # G314875674
product price: $1,119.99
/ea
Free Shipping & Returns
Key Features
Output Voltage
120 V AC
Outlet Type
8 x NEMA 5-15R
Wattage
700 W
Power Rating
1000VA
Mounting
Tower/Rack/Wall Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO1000RT2UNC
Zoro #
G314875674
UPC #
784755155108
Country of Origin
Viet Nam
Details
Output Voltage
120 V AC
Outlet Type
8 x NEMA 5-15R
Wattage
700 W
Power Rating
1000VA
Mounting
Tower/Rack/Wall Mountable
Number of Outlets
8
UPS Type
Line-interactive
Input Voltage
120 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.