Zoro Homepage

PRO-RT2U SERIES: LINE-INTERACTIVE UPS, LCD DISPLAY, 2000VA/1400 WATTS, 120V, 8

  • Mfr # PRO2000RT2U

  • Zoro # G914875661


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
Wattage
1400 W
Mounting
Tower/Rack/Wall Mountable
Output Voltage
120 V AC
UPS Type
Line-interactive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO2000RT2U
Zoro #
G914875661
UPC #
784755154965
Country of Origin
Viet Nam

Details

Input Voltage
120 V AC
Outlet Type
NEMA 5-15/20R
Wattage
1400 W
Mounting
Tower/Rack/Wall Mountable
Output Voltage
120 V AC
UPS Type
Line-interactive
Backup Time (Half/Full Load)
4 Minute
Power Rating
2000 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.