Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS450VA USB 4-BAT/4-SURGE OUTLETS

  • Mfr # EN450G

  • Zoro # G715190505


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Width
5.7
Length
12.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN450G
Zoro #
G715190505
UPC #
784755156129
Country of Origin
Viet Nam

Dimensions

Width
5.7
Length
12.8

Details

Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.