Zoro Homepage

Track, Carbon Steel, 30.5" L, 0.516" W

  • Mfr # TDS0-305016

  • Zoro # G208061619


product price: $71.49
/ea

Key Features

For Use With
MinVee Guide Wheels
Mounting Hole Center to Center
2 in
Mounting Hole Size
0.156 in
Agency Compliance
AISI
Rail Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS0-305016
Zoro #
G208061619
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Size
0.156 in
Overall Width
0.516 in
Overall Height
0.153 in
Size
0
Overall Length
30.5 in
Manufacturer Size
0
Thickness
0.176 in

Details

Item
Track
For Use With
MinVee Guide Wheels
Mounting Hole Center to Center
2 in
Agency Compliance
AISI
Rail Material
Carbon Steel
Mounting Hole from Shaft End
0.25 in
Rail Finish
Oil/Polished
Number of Mounting Holes
16
System of Measurement
Inch
Series
MinVee
Mounting Hole Center to Shaft End
0.25 in
Weight
0.435 lb
Standards
AISI
Edge Angle
90 Degrees
Rail Type
Slide

Description

Track, Overall Length 30.5 in, Overall Width 0.516 in, Overall Height 0.153 in, Rail Material Carbon Steel, Manufacturer Size 0, Number of Mounting Holes 16, Rail Finish Oil/Polished, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With MinVee Guide Wheels, Mounting Hole Center to Center 2 in, Mounting Hole Center to Shaft End 0.25 in, Series MinVee, Mounting Hole Size 0.156 in, Channel Type Not Applicable, Thickness 0.176 in, Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.