10 Oz Loctite 2154739 White Polyseamseal Tub and Tile Adhesive Caulk
- Mfr # 13205
- Zoro # G523655722
product price:Â
$
9.25
/ea
Sold in multiples of 12 for
$111.00
Key Features
Container Size
10 Oz
Color
White
Sealant Base
Polyvinyl Acetate (PVA)
Application
Tub and Tile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13205
- Zoro #
- G523655722
- UPC #
- 079340650725
- Country of Origin
- United States
Dimensions
- Container Size
- 10 Oz
Details
- Color
- White
- Sealant Base
- Polyvinyl Acetate (PVA)
- Application
- Tub and Tile
- Item
- Tub and Tile Adhesive Caulk
Description
Loctite PL 500 Landscape Block Adhesive is an exterior, heavy-duty, premium quality adhesive designed to meet any landscaping need. It delivers a quick and easy solution to installing the final course of cap with landscape blocks and the installation of cement paving stones. Excellent for landscaping projects, such as securing block walls and capstones and for bonding brick, stone, timbers, concrete, metal and wood. Loctite PL 500 Landscape Block Adhesive formula may be used under a variety of moisture and temperature conditions ranging from sub-freezing to elevated temperatures and dry, wet or frozen materials. Provides excellent flexibility to compensate for the different expansion rates of dissimilar materials. It is particularly effective when bonding irregular surfaces or bridging gaps between surfaces. Low VOC formulation can be used in all 50 states.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.