Shop TITEBOND
See all product information
Create Account
Sealant, Dark Brown, 10.1 oz
- Mfr # 87111
- Zoro # G823933599
product price:Â
$
4.15
/ea
Key Features
Maximum Performance Temperature
160 Degrees F
Environment
Indoor/Outdoor
Minimum Application Temperature
40 Degrees F
Specific Gravity
1.22 - 1.23
Application
Window, Door, Siding and Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87111
- Zoro #
- G823933599
- UPC #
- 037083871111
- Country of Origin
- United States
- Maximum Performance Temperature
- 160 Degrees F
- Environment
- Indoor/Outdoor
- Minimum Application Temperature
- 40 Degrees F
- Specific Gravity
- 1.22 - 1.23
- Application
- Window, Door, Siding and Trim
- Sealant Base
- Elastomeric Urethane Acrylic
- Item
- Sealant
- For Use On Surface Material
- Concrete, Fiber Cement, Masonry, Metal, Vinyl Siding, Wood
- Standards
- AAMA 808.3, ASTM C920 Class 25, ASTM C920 Class 35
- Resistance Properties
- Ultraviolet Resistant
- Minimum Performance Temperature
- 0 Degrees F
- Color
- Dark Brown
- Cure Type
- Room Temperature
- Finishing Features
- Paintable
- Working Time
- 15 min
- Joint Compression Expansion Tolerance
- +/-35%
- Container Type
- Cartridge
- Full Cure Time
- 7 day
- Maximum Application Temperature
- 120 Degrees F
- Elongation
- 700 %
- VOC Content Weight Percentage
- 1.5 %
- Series
- UA 920
Dimensions
- Container Size
- 10.1 oz
Description
Sealant, Color Dark Brown, Application Window, Door, Siding and Trim, Container Size 10.1 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Standards AAMA 808.3, ASTM C920 Class 25, ASTM C920 Class 35, Elongation 700 Percent, Full Cure Time 7 day, Maximum Performance Temperature 160 Degrees F, Minimum Performance Temperature 0 Degrees F, Working Time 15 min
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.