Zoro Homepage

Finish, 1 gal, Gloss, Clear

  • Mfr # 710310000

  • Zoro # G913868138


product price: $67.69
/ea
Sold in multiples of 2 for $135.38

Key Features

Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Series
Water-Based Oil-Modified Polyurethane
Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710310000
Zoro #
G913868138
UPC #
027426710313
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Finish
Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Series
Water-Based Oil-Modified Polyurethane
Base Type
Water
Standards
OSHA 29 CFR 1910.1200
Sub-Brand
Minwax
Transparency
Clear
VOC Content Weight
84.64 g/L
Dry Time - Recoat - Maximum
2 hr
Compatible Surface Material
Wood
Number of Coats
3
Coverage Area - Maximum
125 sq ft/gal
Product Form
Liquid
Product Type
Varnish
Sheen
Gloss
Compatible Fluid Type
Water-Based Fluids
Features
Washable
Use Location
Interior

Description

Water Based Oil-Modified Polyurethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.