Wood Finish VOC Penetrating Stain Red Mahogany 1 Gal.
- Mfr # 710770000
- Zoro # G121885781
product price:Â
$
64.35
/ea
Key Features
Dry Time Recoat
4 to 6 hr
Dry Time Tack Free
12 Hr.
Coverage
500 sq. ft.
Paint Color Family
Brown
Size
1 Gal.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 710770000
- Zoro #
- G121885781
- UPC #
- 27426710771
- Country of Origin
- United States
- Dry Time Recoat
- 4 to 6 hr
- Dry Time Tack Free
- 12 Hr.
- Coverage
- 500 sq. ft.
- Paint Color Family
- Brown
- Color
- Red Mahogany
Dimensions
- Size
- 1 Gal.
Description
A 250 VOC Compliant penetrating oil-based wood stain which provides beautiful rich color that enhances the natural wood grain. Ideal for use unfinished wood furniture woodwork doors hardwood floors cabinets and accessories. One gallon will cover approximately 500 Sq. Ft. 1 coat. recommended. To darken the color apply a second coat after 4-6 hours.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.