Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finish, 32 fl oz, Satin, Clear

  • Mfr # 63333444

  • Zoro # G513868163


product price: $20.69
/ea
Sold in multiples of 4 for $82.76

Key Features

Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Base Type
Water
Standards
OSHA 29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63333444
Zoro #
G513868163
UPC #
027426633339
Country of Origin
United States

Dimensions

Container Size
32 fl oz

Details

Item
Finish
Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Base Type
Water
Standards
OSHA 29 CFR 1910.1200
Series
Polycrylic Protective Finish
Compatible Surface Condition
Unfinished
Product Form
Liquid
Transparency
Clear
Coverage Area - Maximum
500 sq ft/gal
Compatible Surface Material
Wood
VOC Content Weight
273.41 g/L
Sheen
Satin
Compatible Fluid Type
Water-Based Fluids
Sub-Brand
Polycrylic
Dry Time - Recoat - Maximum
2 hr
Use Location
Interior
Features
Washable
Dry Time - Touch - Maximum
15 min
Product Type
Varnish
Number of Coats
3

Description

Polycrylic Protective Finish, Satin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.