Wood Stain, 1 qt, Pecan
Mfr # 61320444
Zoro # G113868129
product price: $16.99
/eaSold in multiples of 4 for $67.96
Key Features
Color
Pecan
Base Type
Oil
Series
1 Step
Sub-Brand
PolyShades
Sheen
Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61320444
Zoro #
G113868129
UPC #
027426613201
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
Wood Stain
Color
Pecan
Base Type
Oil
Series
1 Step
Sub-Brand
PolyShades
Sheen
Satin
Product Type
Wood Stain and Sealer
VOC Content Weight
443.8 g/L
Compatible Surface Material
Wood
Transparency
Semi-Transparent
Use Location
Interior
Description
PolyShades, Satin, Quart, Pecan
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.