Strapping Buckle, 1/2 in., HD .120 in. thick for Poly, PK1000 (Discontinued)
- Mfr # P12WB3-1000
- Zoro # G1372815
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P12WB3-1000
Zoro #
G1372815
UPC #
-
Country of Origin
United States
Dimensions
Fits Strap Width
1/2 in
Seal Inside Width
1/2 in
Details
Item
Strapping Buckle,1/2",HD .1,PK1000
Material
Steel
Tool Joint Type
Buckle
Seal Finish
Galvanized
Seal Application
Heavy Duty Polyester
Quantity
1000
Strapping Buckle Type
Heavy Duty Buckles
Standards
ISO 9001
Compatible Strapping
Plastic Strapping
Description
Strapping Buckle,1/2 In.,HD .1,PK1000, Seal Application Heavy Duty Polyester, Fits Strap Width 1/2 in, Tool Joint Type Buckle, Quantity 1000, Strapping Buckle Type Heavy Duty Buckles, Seal Finish Galvanized, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.