This item is Discontinued.

Mip Strapping Seal, 1/2 in., Push-on for Steel, PK2500 S12PO2-2500

Strapping Seal, 1/2 in., Push-on for Steel, PK2500 (Discontinued)

  • Mfr # S12PO2-2500
  • Zoro # G1372788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12PO2-2500
Zoro #
G1372788
UPC #
-
Country of Origin
United States

Dimensions

Seal Inside Width
1/2 in
Seal Length
7/8 in
Fits Strap Width
1/2 in

Details

Item
Strapping Seal,1/2",Push-On,PK2500
Material
Steel
Tool Joint Type
Single Notch
Seal Finish
Galvanized
Seal Application
Regular Duty Steel
Standards
ISO 9001
Strapping Seal Type
Pusher Seal
Seal Surface Type
Round
Compatible Strapping
Steel Strapping
Quantity
2500

Description

Strapping Seal,1/2 In.,Push-On,PK2500, Strapping Seal Type Pusher Seal, Seal Application Regular Duty Steel, Fits Strap Width 1/2 in, Seal Length 7/8 in, Tool Joint Type Single Notch, Seal Surface Type Round, Quantity 2500, Seal Finish Galvanized, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.