This item is Discontinued.

Mip Strapping Seal, 3/4 In., Serrated, PK1000 P34SO3-1000

Strapping Seal, 3/4 In., Serrated, PK1000 (Discontinued)

  • Mfr # P34SO3-1000
  • Zoro # G7497043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P34SO3-1000
Zoro #
G7497043
UPC #
-
Country of Origin
United States

Dimensions

Size
3/4"
Length
1-1/4"
Seal Thickness
3/64 in
Seal Inside Width
3/4 in
Fits Strap Width
3/4 in
Seal Outside Width
13/16 in
Seal Length
1 1/4 in

Details

Item
Strapping Seal
Seal Type
Serrated
Material
Steel
Application
Plastic Strapping
Joint Type
Crimp
Quantity
1,000
Compatible Strapping
Plastic Strapping
Seal Finish
Galvanized
Standards
ISO 9001
Strapping Seal Type
Gripper Seals
Seal Application
Heavy Duty Polyester
Seal Surface Type
Flat
Tool Joint Type
Crimp

Description

Strapping Seal, Strapping Seal Type Gripper Seals, Seal Application Heavy Duty Polyester, Fits Strap Width 3/4 in, Seal Length 1 1/4 in, Tool Joint Type Crimp, Seal Surface Type Flat, Quantity 1,000, Seal Finish Galvanized, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.