This item is Discontinued.

Mip Strapping Seal, 3/8 in., Push-on for Steel, PK2500 S38PO2-2500

Strapping Seal, 3/8 in., Push-on for Steel, PK2500 (Discontinued)

  • Mfr # S38PO2-2500
  • Zoro # G1372806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S38PO2-2500
Zoro #
G1372806
UPC #
-
Country of Origin
United States

Dimensions

Fits Strap Width
3/8 in

Details

Item
Strapping Seal,3/8",Push-On,PK2500
Seal Surface Type
Round
Seal Finish
Galvanized
Tool Joint Type
Single Notch
Seal Application
Regular Duty Steel

Description

Strapping Seal,3/8 In.,Push-On,PK2500, Seal Application Regular Duty Steel, Fits Strap Width 3/8 in, Tool Joint Type Single Notch, Seal Surface Type Round, Seal Finish Galvanized, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.