This item is Discontinued.

Mip Strapping Seal, 5/8 in., HD Semi-Open Serrated for Plastic, PK1000 P58SO3-1000

Strapping Seal, 5/8 in., HD Semi-Open Serrated for Plastic, PK1000 (Discontinued)

  • Mfr # P58SO3-1000
  • Zoro # G1372779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P58SO3-1000
Zoro #
G1372779
UPC #
-
Country of Origin
Switzerland

Dimensions

Seal Inside Width
5/8 in
Seal Length
1 1/5 in
Fits Strap Width
5/8 in

Details

Item
Strapping Seal,5/8",HD Semi,PK1000
Material
Steel
Seal Finish
Galvanized
Standards
ISO 9001
Seal Surface Type
Flat
Compatible Strapping
Polyester Strapping
Seal Application
Heavy Duty Polyester
Strapping Seal Type
Gripper Seals
Quantity
1000
Tool Joint Type
Crimp

Description

Strapping Seal,5/8 In.,HD Semi,PK1000, Strapping Seal Type Gripper Seals, Seal Application Heavy Duty Polyester, Fits Strap Width 5/8 in, Seal Length 1 1/5 in, Tool Joint Type Crimp, Seal Surface Type Flat, Quantity 1000, Seal Finish Galvanized, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.