This item is Discontinued.

Mip Strapping Seal, 5/8 in., Snap-on for Steel, PK2500 S58SO2-2500

Strapping Seal, 5/8 in., Snap-on for Steel, PK2500 (Discontinued)

  • Mfr # S58SO2-2500
  • Zoro # G1240314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S58SO2-2500
Zoro #
G1240314
UPC #
-
Country of Origin
United States

Dimensions

Fits Strap Width
5/8 in
Seal Inside Width
5/8 in
Seal Length
1 in

Details

Item
Strapping Seal,5/8",Snap-On,PK2500
Material
Steel
Tool Joint Type
Double Notch
Quantity
2500
Seal Finish
Galvanized
Strapping Seal Type
Open Seal
Seal Application
Regular Duty Steel
Seal Surface Type
Flat
Standards
ISO 9001
Compatible Strapping
Steel Strapping

Description

Strapping Seal,5/8 In.,Snap-On,PK2500, Strapping Seal Type Open Seal, Seal Application Regular Duty Steel, Fits Strap Width 5/8 in, Seal Length 1 in, Tool Joint Type Double Notch, Seal Surface Type Flat, Quantity 2500, Seal Finish Galvanized, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.