Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mira Cool Cooling Bandana, Black, Universal 940L-068

Cooling Bandana, Black, Universal (Discontinued)

  • Mfr # 940L-068
  • Zoro # G0265413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940L-068
Zoro #
G0265413
UPC #
021844552814
Country of Origin
China

Dimensions

Size
Universal

Details

Item
Cooling Bandana
Material
Cotton with Water Activated Beads
Color
Black
Closure Type
Tie
Soaking Time
10 to 20 min
Pattern
Solid

Description

Cooling Bandana, Black, Solid Pattern, Size Universal, Soaking Time 10 to 20 min., Material Cotton with Water Activated Beads, Closure Type Tie

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.