
4 x 8 x 1 ft Wrangler Brown/Cedar Wood 2-Tier Raised Garden Bed
Mfr # MGWRTB48
Zoro # G122843513
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Height
9.5 in
Capacity
car
Includes
Base, Hardware
For Use With
Carports
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGWRTB48
Zoro #
G122843513
UPC #
026862133885
Country of Origin
China
Dimensions
Height
9.5 in
Width
48 in
Size
4 x 8 x 1 ft
Length
96 in
Details
Capacity
car
Includes
Base, Hardware
For Use With
Carports
Material
Wood
Application
Raised Bed
Color
Wrangler Brown/Cedar
Description
Bring a garden to your deck, patio, or backyard with a Miracle-Gro Wood 4 x 8 ft. 2-tier Raised Garden Bed. Made of Chinese Fir sourced from FSC lumber, this attractive raised garden bed is naturally durable, repels water, and is resistant to decay and rot. Quality hardware and powder coated metal brackets give stability to this raised garden bed, which measures both 4-3/4 inch and 9-1/2 inch deep.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.