Zoro Homepage

Blooming Liquid Plant Food 8 oz

  • Mfr # 1005902

  • Zoro # G716138964


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

For Use With
Plant Food Small Package
Height
3.1 in
Length
1.85 in
Width
7.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005902
Zoro #
G716138964
UPC #
73561005906
Country of Origin
United States

Dimensions

Height
3.1 in
Length
1.85 in
Width
7.7 in

Details

For Use With
Plant Food Small Package
Item
Plant Food

Description

Organic: No, Packaging Type: Bottle, Plant Type: Flowers, Product Form: Liquid, Product Type: Plant Food, Season Use: Multi-Season, Sub Brand: Blooming, Time Release: , Brand Name: Miracle-Gro, Concentrated: No, Container Size: 8, Coverage Area: , Active

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.