Flower Garden Soil 1.5 cu ft
- Mfr # 70359430
- Zoro # G216255871
product price:Â
$
160.79
/ea
Sold in multiples of 50 for
$8,039.50
Free Shipping & Returns
Key Features
Height
40 in
For Use With
Potting/Top-Soils-Lrg Bag
Width
61.5 in
Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70359430
- Zoro #
- G216255871
- UPC #
- 32247035941
- Country of Origin
- United States
Dimensions
- Height
- 40 in
- Width
- 61.5 in
- Length
- 48 in
Details
- For Use With
- Potting/Top-Soils-Lrg Bag
- Item
- Bagged Products
Description
Bag Capacity/Dry Volume: 1.5, Brand Name: Miracle-Gro, Feed Duration: Up to 3 Months, Ideal for Growing: Flower, Organic: No, Product Type: Garden Soil, Soil Type: Garden Soil, Sub Brand: , Contains Fertilizer: Yes, Coverage Area: , Primary Usage: Gardeni
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.