Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18933
Zoro #
G6079857
UPC #
015829189331
Country of Origin
China
Dimensions
Overall Length
6"
Blade Length
1-1/2"
Details
Handle Material
ABS
Blade Material
Stainless steel
Cutting Capacity
3/8"
Features
Rust and Corrosion Resistant, Micro Serration for Grip and Cut, Lanyard for Convenience, Spring Action, Industrial Cutting Power, Lifetime Warranty
Item
Flower Pruner
Grip Type
Non-Slip
Lock Type
Thumb Lock
Description
Flower Pruner, Blade Length 1-1/2 In., Blade Material Stainless Steel, Cutting Capacity 3/8 In., Features Rust and Corrosion Resistant, Micro Serration for Grip and Cut, Lanyard for Convenience, Spring Action, Industrial Cutting Power, Lifetime Warranty, Grip Type Non-Slip, Handle Material ABS, Lock Type Thumb Lock, Overall Length 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.