Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18934
Zoro #
G6105723
UPC #
015829189348
Country of Origin
China
Dimensions
Overall Length
7-1/2"
Blade Length
1-3/4"
Details
Handle Material
ABS
Blade Material
Stainless steel
Cutting Capacity
3/8"
Features
Rust and Corrosion Resistant, Includes Wire Cutting Notch, Oversized Stainless Steel Blades, Micro Serration for Grip and Cut, Industrial Cutting Power, Lifetime Warranty
Item
Flower Pruner
Lock Type
Thumb Lock
Grip Type
Non-Slip
Description
Flower Pruner, Blade Length 1-3/4 In., Blade Material Stainless Steel, Cutting Capacity 3/8 In., Features Rust and Corrosion Resistant, Includes Wire Cutting Notch, Oversized Stainless Steel Blades, Micro Serration for Grip and Cut, Industrial Cutting Power, Lifetime Warranty, Grip Type Non-Slip, Handle Material ABS, Lock Type Thumb Lock, Overall Length 7-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.