This item is Discontinued.

Miracle-Gro MG30607WML Breathable Garden Gloves, Women's, ML, Knit Cuff, Nitrile Coating, Latex Glove MG30607/WML

MG30607WML Breathable Garden Gloves, Women's, ML, Knit Cuff, Nitrile Coating, Latex Glove (Discontinued)

  • Mfr # MG30607/WML
  • Zoro # G307390061
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MG30607/WML
Zoro #
G307390061
UPC #
662909349187
Country of Origin
China

Dimensions

Glove Size
M/L

Description

MiracleGro Garden Gloves, Breathable, Gender Women's, ML, Coating Material Nitrile, Glove Material Latex, LavenderPurple, Cuff Type Knit, LinedUnlined Unlined

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.