Zoro Homepage

Miracle-Gro Powder Rose Plant Food 1.5 lb

  • Mfr # 200022

  • Zoro # G116139035


product price: $13.45
/ea
Sold in multiples of 2 for $26.90

Key Features

Height
3.7 in
Length
3.75 in
Width
5.7 in
For Use With
Plant Food Small Package
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200022
Zoro #
G116139035
UPC #
73561000222
Country of Origin
United States

Dimensions

Height
3.7 in
Length
3.75 in
Width
5.7 in

Details

Item
Plant Food
For Use With
Plant Food Small Package

Description

Organic: No, Packaging Type: Boxed, Plant Type: Flowers, Product Form: Powder, Product Type: Plant Food, Season Use: Multi-Season, Sub Brand: , Time Release: Fast-Release, Brand Name: Miracle-Gro, Concentrated: No, Container Size: 1.5, Coverage Area: 600

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.