Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18928
Zoro #
G7606261
UPC #
015829189287
Country of Origin
China
Dimensions
Overall Length
8"
Length of Cut
2-3/8"
Details
Blade Material
Titanium Bonded(R) Steel
Handle Style
Straight
Handle Material
Recycled Content and Rubber
Tip Shape
Sharp
Cutting Edge
Serrated
Item
Scissors
Primary Application
Multipurpose
Handle Design
Ergonomic Curved
Left/Right Hand
Ambidextrous
Application
Multipurpose
Handle Color
Black/Green
Features
Corrosion and Adhesive Resistant, Reduce Fatigue and Spring Failure, Packaging is Made From Post Consumer Content and Recycled Plastic, Shear or Snip Therefore Transferring all of the Power to the Cutting Edges
Adjustable
No
Description
Scissors, Adjustable No, Application Multipurpose, Blade Material Titanium Bonded(R) Steel, Features Corrosion and Adhesive Resistant, Reduce Fatigue and Spring Failure, Packaging is Made From Post Consumer Content and Recycled Plastic, Shear or Snip Therefore Transferring all of the Power to the Cutting Edges, Handle Color Black/Green, Handle Design Ergonomic Curved, Handle Material Recycled Content and Rubber, Handle Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.