Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18929
Zoro #
G6141676
UPC #
015829189294
Country of Origin
China
Dimensions
Overall Length
8"
Blade Length
2"
Details
Handle Material
ABS
Blade Material
Titanium Bonded Stainless Steel
Cutting Capacity
1/2"
Features
Rust and Corrosion Resistant, Internal Spring System Reduces Fatigue, Ergonomic Comfort Non-Slip Grips, Industrial Cutting Power, Lifetime Warranty
Lock Type
Handle Lock
Item
Pruner
Grip Type
Thermoplastic Rubber
Description
Pruner, Blade Length 2 In., Blade Material Titanium Bonded Stainless Steel, Cutting Capacity 1/2 In., Features Rust and Corrosion Resistant, Internal Spring System Reduces Fatigue, Ergonomic Comfort Non-Slip Grips, Industrial Cutting Power, Lifetime Warranty, Grip Type Thermoplastic Rubber, Handle Material ABS, Lock Type Handle Lock, Overall Length 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.