
Shake 'N Feed Granules Plant Food 4.5 lb
Mfr # 1008992
Zoro # G616251121
product price: $26.19
/eaSold in multiples of 2 for $52.38
Key Features
Height
7.5 in
Length
4 in
For Use With
Plant Food Small Package
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1008992
Zoro #
G616251121
UPC #
73561008990
Country of Origin
United States
Dimensions
Height
7.5 in
Length
4 in
Width
10 in
Details
Item
Plant Food
For Use With
Plant Food Small Package
Description
Organic: No, Packaging Type: Bottle, Plant Type: Trees & Shrubs, Product Form: Granules, Product Type: Plant Food, Season Use: Multi-Season, Sub Brand: Shake 'N Feed, Time Release: Continuous-Release, Brand Name: Miracle-Gro, Concentrated: No, Container S
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.