Zoro Homepage

Shake 'n Feed Granules Plant Food 4.5 lb

  • Mfr # 3002610

  • Zoro # G216251019


product price: $24.95
/ea

Key Features

For Use With
Plant Food Small Package
Length
4.05 in
Height
7.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3002610
Zoro #
G216251019
UPC #
73561300261
Country of Origin
United States

Dimensions

Width
9.95 in
Length
4.05 in
Height
7.55 in

Details

For Use With
Plant Food Small Package
Item
Plant Food

Description

Organic: No, Packaging Type: Bottle, Plant Type: Flowers/Plants/Vegetables, Product Form: Granules, Product Type: Plant Food, Season Use: Multi-Season, Sub Brand: Shake 'n Feed, Time Release: Continuous-Release, Brand Name: Miracle-Gro, Concentrated: No,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.