12W Ultra Grow Blue Spectrum LED Light, Grow Light Kit, Braided 3-Socket Extra Reach, 2PK
- Mfr # 804668
- Zoro # G623348371
product price:
$
337.99
/pk of 2, $169.00/ea
Free Shipping & Returns
Key Features
Includes
LED Grow Light Bulb (12); 3-Socket Strings (4); Timer (1)
Watts
12 W
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Bulb Minimum Starting Temperature
-20° C
Rated Life
20,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804668
- Zoro #
- G623348371
- UPC #
- 840404427597
- Country of Origin
- China
Details
- Includes
- LED Grow Light Bulb (12); 3-Socket Strings (4); Timer (1)
- Watts
- 12 W
- Features
- Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
- Bulb Minimum Starting Temperature
- -20° C
- Rated Life
- 20,000 hr
- Bulb Operating Temp. Range
- -20 to 60° C
- For Use With
- Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
- Bulb Start Type
- Instant-on
- Material
- Plastic, Rubber
- Rough Service
- Yes
- Color
- Blue Spectrum
- Bulb Shape
- A19
- Light Technology
- LED
- Bulb Base Type
- Medium Screw (E26)
- Shatter-Resistant
- Yes
Description
Looking for a grow light system that allows you to grow in different locations at the same time? Use Miracle LED’s Two Location Grow Light Kit! Perfect for your long-day that require more light and short-day plants that need less. Simply place in different locations of your home or set one system for your seeding plants and one for your fruiting plants. Our 12W Ultra Grow bulbs use the power of blue spectrum to provide the nutrients your seeding plants need to grow nice and full. Plus, this kit helps you be in control of the distance and amount of light your plant receives. The braided, strong, and water resistant 3-socket fixture makes it easy to setup anywhere in your home, apartment, or dorm room elevating your home aesthetic. You’ll never have to sacrifice the layout of your home; just plug in and hook on where ever it is needed. The two-outlet timers included in your kit is great for controlling the amount of light your plant is receiving, automatically turning off the lights once the cycle is over and starts the cycle again at the set time. Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED light. Results vary by many factors and artificial lights do not fully replace light from the sun.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.