Shop J&H LED
See all product information
Create Account
44 in. 1500-Watt Equivalent Gray LED Full Spectrum Indoor Plant Grow Light 3700K Warm White
- Mfr # JH-GL600W-D-82F
- Zoro # G215887837
product price:Â
$
1,136.99
/ea
Free Shipping & Returns
Key Features
Length
44 in
Width
42 in
Height
5 in
Color
White
Watts
600W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JH-GL600W-D-82F
- Zoro #
- G215887837
- UPC #
- 653180149252
- Country of Origin
- China
Dimensions
- Length
- 44 in
- Width
- 42 in
- Height
- 5 in
Details
- Item
- Grow Light
- Color
- White
- Watts
- 600W
- Indoor/Outdoor Usage
- Indoor
- Color Temperature
- 2700K-6500K
- Dimmable
- 0V to 10V dimming
- Wattage Equivalency
- 1500W
- Light Technology
- Integrated LED
- CCT Selectable
- 2700K-6500K
- Power Consumption
- 600W
- Standards
- ETL Listed
- Voltage
- 120-277V
- Lumens
- 60000
- Bulb Base Type
- Integrated LED
- Body Material
- Aluminum
Description
- Cover an area of approximately 4 ft. x 4 ft. to 5 ft. x 5 ft.
- Dimming functionality for precise control over lighting conditions
- Photo synthetically active radiation (PAR/PPF value): 1620-mol/s
- Sturdy and heat-resistant casing for long-lasting performance
- ETL listed
- Adjustable hanging hardware for flexible positioning and angle customization
- Selectable switches to allow the use of different color light spectrums for the different stages of plant growth
- Emits spectrum wavelengths and color for superior photosynthetic response
- Usage: plant grow light, hydroponic grow light, horticulture light
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.