Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Socket DIY Lettuce Grow Light Kit- Red Spec. 9W Replace 100W Grow Bulbs, Black Shades, Timer, 2PK

  • Mfr # 802171

  • Zoro # G911935375


product price: $84.85
/pk 2, $42.43/ea
Free Shipping & Returns

Key Features

Includes
String Light Fixture (2); LED Light Bulb (6); Shades (6); Timer (1)
Bulb Base Type
Medium Screw (E26)
Color
Red Spectrum
Shatter-Resistant
Yes
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802171
Zoro #
G911935375
UPC #
840404411848
Country of Origin
China

Details

Includes
String Light Fixture (2); LED Light Bulb (6); Shades (6); Timer (1)
Bulb Base Type
Medium Screw (E26)
Color
Red Spectrum
Shatter-Resistant
Yes
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
Light Technology
LED
Shape
A19
Watts
9W
Rough Service
Yes
Shade Finish
Black
Voltage
120V
Bulb Operating Temp. Range
-20 to 60 Degrees C
Rated Life
20,000 hr
For Use With
Growing Lettuce Indoors
Material
Plastic/ Rubber
Bulb Minimum Starting Temperature
-20 Degrees C
Weight
2 lbs.
Bulb Start Type
Instant-on
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Case Quantity
2

Description

Grow lettuce all year long when choosing the Unedison Designer lettuce Grow Light Kit! This kit includes flexible braided cord light fixture, grow light bulbs and a timer to automate the growth cycle. This Designer kit comes with luxurious Black shades designed to match appliances in your home making plant growing easy AND pretty. Braided cord and white socket holders blend in to your home's interior. lettuce requires 6-8 hours of DIRECT sunlight per day; when days are short or clouds are heavy, turn on the grow light so plants don't miss out! Plants grown strictly under artificial light need up to 18 hours of light to grow efficiently. Make sure plant is properly watered and uses drainable soil for best growth results. Chemical-free indoor growing is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow! Comes with one bonus SproutMatic timer to manage your plant's lighting cycle: Set the time and push the tabs down to set how long your plants receive light. Results vary by many factors and artificial lights do not fully replace light from the sun.


  • •GROW LETTUCE ALL YEAR LONG! - No need to worry about cloudy days or cold weather - this grow light kit can facilitate crisp lettuce growth 365 days a year! Grow lights are a great supplement to indirect sunlight, boosting growth. Lettuce seeds, plant and pot not included.
  • •LUXURIOUS APPEARANCE - Lovely braided cord and polarized plug makes this kit flexible, strong, water resistant and pretty to look at! Shades sit above each bulb to cover lights and match your home appliances. Your little garden will fit right in!
  • •ALMOST FREE ENERGY - Low-energy LED Grow Lights deliver the same growing power as old, hot-running incandescents & grow panels for a FRACTION of the cost on your energy bill! Absolute Daylight bulbs run for only $1.32 a year!
  • •RED SPECTRUM Growing Power is Perfect for your budding and blooming vegetables, fruits, and flowers to enhance growth and yield.
  • •SPROUTMATIC ALL-WEATHER CONTROLLING TIMING – Synchronize your growing schedule with ease! Just set the time and push the tabs down to set how long your plants receive light.
  • •WATER RESISTANT - Durable rubber cord and polarized plug makes this kit flexible, strong, and water resistant!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.