Zoro Homepage

2-Socket Indoor Mushroom Growing Kit- 2 Full Spec. Replace 150W LED Grow Bulbs w/ Timer

  • Mfr # 802332

  • Zoro # G312125139


product price: $56.95
/ea

Key Features

Material
Plastic, Rubber
Includes
‎String Light Fixture (1); LED Light Bulb (4); Timer (1)
Bulb Shape
A19
Rough Service
Yes
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802332
Zoro #
G312125139
UPC #
-
Country of Origin
China

Details

Material
Plastic, Rubber
Includes
‎String Light Fixture (1); LED Light Bulb (4); Timer (1)
Bulb Shape
A19
Rough Service
Yes
Voltage
120V
Bulb Base Type
Medium Screw (E26)
Bulb Operating Temp. Range
-20 to 60 Degrees C
Bulb Min. Starting Temp.
-20 Degrees C
Watts
14W
Light Technology
LED
Bulb Start Type
Instant-on
Features
Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology, Shatter-Resistant
Bulb Primary Application
Mushroom Farming, Kitchen Garden, Home Growing, Small Footprint Living
Color
Full Spectrum
Rated Life
20,000 hr

Description

Sick of hunting for elusive Morel mushrooms? Live in an area mushrooms can't easily grow? Do it yourself for homegrown, delicious shrooms with the Miracle LED Shroom Grow LED Grow Light Kit! A wild mushroom growing on the forest floor uses sunlight as a signal to guide the growth cycle and now you can emulate this indoors with Miracle LED Grow Lights. For indoor mycology, Full Spectrum and Blue Spectrum grow lights have been shown to improve cap color/development and overall yield. For best results, use the included SproutMatic Timer to automate a 12 hr on / 12 hr off light schedule.


  • CULTIVATE MUSHROOMS INDOORS - Despite their love for shadey forest floors, mushrooms rely on light to regulate their growth cycle and stimulate hi-yield production. Full Spectrum bulbs mimic the sun and provide nutrients shrooms get in the wild.
  • ALMOST FREE ENERGY - Low-energy LED Grow Lights deliver the same growing power as old, hot-running incandescents & grow panels for a FRACTION of the cost on your energy bill! Ultra Grow bulbs run for only $1.60 a year!
  • WATER RESISTANT - Durable rubber cord and polarized plug makes this kit flexible, strong, and water resistant!
  • LIMITLESS SETUP - Master your indoor gardening setup with high versatility and flexibility! These 3-foot strings are perfect to reach the tightest and most difficult spaces with ease.
  • SPROUTMATIC ALL-WEATHER CONTROLLING TIMING œ Synchronize your growing schedule with ease! Just set the time and push the tabs down to set how long your plants receive light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.