Zoro Homepage

2-Socket Seed to Flower LED Grow Light Kit

  • Mfr # 603805

  • Zoro # G110509827


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic, Rubber
Color
Blue Spectrum, Full Spectrum, Red Spectrum
Features
Versatile & Flexible Corded Fixture
Includes
‎String Light Fixture (1); LED Light Bulb (8)
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603805
Zoro #
G110509827
UPC #
810131638771
Country of Origin
China

Details

Material
Plastic, Rubber
Color
Blue Spectrum, Full Spectrum, Red Spectrum
Features
Versatile & Flexible Corded Fixture
Includes
‎String Light Fixture (1); LED Light Bulb (8)
Voltage
120V
Application
Kitchen Garden, Personal Plants, Home Growing, Small Footprint Living, Seed Starting
Bulb Operating Temp. Range
-20 to 60°C
Rated Life
20,000 hr
Shape
A19
Rough Service
Yes
Shatter-Resistant
Yes
Bulb Minimum Starting Temperature
-20°C
Watts
14 W
Bulb Start Type
Instant-on
Bulb Base Type
Medium Screw (E26)
Light Technology
LED

Description

Includes 8 LED bulbs, 1 string fixture. Grow your hungry plants exactly how you need to with the Miracle LED Powervine Indoor Garden Corded Grow Light Kit. Acting like an extension cord for your LED Bulbs, this corded kit is an easy solution for all your indoor home horticulture needs! Support plants from Seed to Flower with the 3-Step grow light process for happy and healthy plants and high-yield results. Place anywhere and fasten to anything with ease, Miracle LED Grow Lights are a must have for any economical indoor gardener. Chemical-free indoor growing is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow!

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.