Zoro Homepage

3W Low Profile LED Bug Light Amber Glow Replace 50W

  • Mfr # 602176

  • Zoro # G2206283


product price: $19.95
/ea

Key Features

Voltage
120V AC
Watts
3 W
Bulb Shape
A15
Bulb Housing
Polycarbonate
Color Temperature
2000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602176
Zoro #
G2206283
UPC #
728433236475
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Length
2 in
Overall Length
2 in
Bulb Dia.
2 3/8 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
3 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A15
Bulb Housing
Polycarbonate
Color Temperature
2000K
Dimmable
No
Lumens
225 lm
Rated Life
20,000 hr
Light Technology
LED
Bulb Designation
E26 A15 LED
For Enclosed Fixtures
No
High Output
No
Bulb Operating Temp. Range
-20 Degrees to 50 Degrees C
Energy Star Compliant
No
Bulb Primary Application
Bug Light
Wattage Equivalency
40W INC
Bulb Finish
Frosted
Color Rendering Index
83
Bulb Power Source
Plug and Play
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Three-Way
No
Light Distribution
Omnidirectional
Rough Service
Yes
Bulb Beam Angle
180 Degrees
Includes
Low Profile LED Bug Light Bulb
Shatter-Resistant
Yes
Light Color
Amber
Bulb Start Type
Instant
Features
Cool Running, Rough Service, Small Form Factor
For Use With
Cabins, Damp Locations, Decks, Patio Lighting, Porches
Amps
50 mA
Bulb Minimum Starting Temperature
-4 Degrees F
CA Title 20 Compliant
No
Compliance Type
No
Incandescent Wattage Equivalency
40 W
Special Features
Bug Light
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location
Dimming Method
No Dimming
Color Selectable
No
Maximum Operating Temperature
122 Degrees F
Dimming Type
No Dimming

Description

Bug Light Bulb,3W,Lw Prf LED Amber Glow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.