4-Socket Designer Greenhouse in a Box Grow Lght Kit, Red/Blue Spec, 14W Rplc 150W Grow Bulbs, 2PK
- Mfr # 801763
- Zoro # G211525467
Key Features
Specifications
Details
- MFR #
- 801763
- Zoro #
- G211525467
- UPC #
- -
- Country of Origin
- China
- Color
- Red & Blue Spectrum
- Material
- Plastic/Rubber
- Includes
- String Light Fixture (2); LED Light Bulb (8); Shades (8); Timer (1)
- Bulb Start Type
- Instant-on
- Bulb Min. Starting Temp.
- -20 Degrees C
- Bulb Shape
- A19
- Bulb Operating Temp. Range
- -20 to 60 Degrees C
- Features
- Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology, Rough Service, Shatter-Resistant
- Lighting Technology
- LED
- Shade Color
- White
- Bulb Base Type
- Medium Screw (E26)
- Rated Life
- 20,000 hr
- For Use With
- Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
- Voltage
- 120V
- Watts
- 14W
- Bulb Primary Application
- Kitchen Garden, Home Growing, Small Footprint Living, Seed Starting, Indoor Herb Garden, Houseplants, Desk Plants
Description
Grow your hungry plants exactly how you need to with the Miracle LED Designer Greenhouse in a Box Corded Grow Light Kit. Acting like an extension cord for your LED Bulbs, never again struggle with supplying your plants with enough light or sacrifice the layout of your home in order to move your plants closer to the light they need! Designer kits come with luxurious shades designed to match appliances in your home making plant growing easy AND pretty. Braided cord and white socket holders blend in to your homes interior. Place anywhere and fasten to anything with ease, Miracle LED Grow Lights are a must have for any economical indoor gardener. Chemical-free indoor growing is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow! Comes with one bonus SproutMatic timer to manage your plant's lighting cycle with ease! Set the time and push the tabs down to set how long your plants receive light.
- •LUXURIOUS APPEARANCE - Lovely braided cord and polarized plug makes this kit flexible, strong, water resistant and pretty to look at! Shades sit above each bulb to cover lights and match your home appliances. Your little garden will fit right in!
- •ALMOST FREE ENERGY - Low-energy LED Grow Lights deliver the same growing power as old, hot-running incandescents & grow panels for a FRACTION of the cost on your energy bill! Ultra Grow bulbs run for only $1.60 a year!
- •RED & BLUE SPECTRUM light provides high yeild growing power to your plants.
- •SPROUTMATIC ALL-WEATHER CONTROLLING TIMING – Synchronize your growing schedule with ease! Just set the time and push the tabs down to set how long your plants receive light.
- •WATER RESISTANT - Durable rubber cord and polarized plug makes this kit flexible, strong, and water resistant!
- •LIMITLESS SETUP - Master your indoor gardening setup with high versatility and flexibility! These 6-foot strings are perfect to reach the tightest and most difficult spaces with ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.