6.5KK Indoor Grow Light Bulb, 6500K Full Spectrum Rplc 150W Grow Bulbs for Vegetables, Herbs, 2PK

  • Mfr # 801878

  • Zoro # G911555337


product price:  $49.95
/pk 2, $24.98/ea

Key Features

For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Bulb Minimum Starting Temperature
-20° C
Watts
12 W
Bulb Operating Temp. Range
-20 to 60° C
Bulb Start Type
Instant-on
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
801878
Zoro #
G911555337
UPC #
840404408893
Country of Origin
China

Details

Item
Grow Lights
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Bulb Minimum Starting Temperature
-20° C
Watts
12 W
Bulb Operating Temp. Range
-20 to 60° C
Bulb Start Type
Instant-on
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
Voltage
120 V
Rough Service
Yes
Features
Plant Growing, Shock & Shatter Resistant, Water Resistant, Long Lifespan, LED Technology
Shatter-Resistant
Yes
Rated Life
20,000 hr
Material
Plastic
Color
Full Spectrum
Includes
LED Light Bulb (2)
Light Technology
LED
Bulb Shape
A19
Bulb Base Type
Medium Screw (E26)

Description

Want to use the technology used in commercial indoor gardening without the bulk or the high bill? Look no further! Our Miracle LED 6.5KK Grow bulbs are specially tuned to match spectrums found on bulky, energy sucking grow panels in a smaller, home-friendly form factor. These bulbs are specially tuned to 6500K full spectrum lighting to mimic natural daylight for the best plant growing results. With a versatile standard shape, 6.5KK Grow Lights are a must have for any economical indoor gardener. Chemical-free indoor grow bulbs have a low heat signature & are built with Rough Service LED Technology making them perfect for all your growing needs. Results vary by many factors and artificial lights do not fully replace light from the sun. Plants or Seeds not included. Fixtures not included. Bulb only.


  • SPECIALIZED GROW TECHNOLOGY - Replace old, hot running, energy consuming grow panels with the specialized 6.5KK Grow bulb! Bulbs are designed to replicate the light spectrums found in Professional Grow Farm equipment - same power, smaller economic and environmental footprint. 4KK Bulbs are Cooler in appearance and have added benefits for Plants in the beginning & middle stages of the life cycle. Fixtures not included, Bulb only.
  • SCORCH FREE GROWING – Miracle LED Grow Lights have virtually no heat signature, keeping precious Tea leaves safe from scorching.
  • ALMOST FREE ENERGY - Keep Growing affordable and bright! Each 12W LED replaces 150W Old Incandescent Bulbs and runs at a fraction of the cost, costing only $1.44 per year in energy costs.
  • FITS ALMOST ANY FIXTURE - Standard E26 base allows bulb to be used in almost any normal home grow fixture. Classic A19 shape blends bulb into the existing room aesthetic.
  • 6500K Full Spectrum Cool Daylight to supports full cycle plant growth and blends in with current home lighting aesthetic. The cooler hue in this bulb makes it particularly helpful during Seeding & Starting stages of growth.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.