Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Absolute Daylight Hydroponics LED Indoor Grow Light Kit, 2-Socket, Red Spectrum, 100W, Timer, 2PK

  • Mfr # 802471

  • Zoro # G012505620


product price: $105.99
/pk 2, $53.00/ea
Free Shipping & Returns

Key Features

Material
Plastic/Rubber
Watts
9W
Rough Service
Yes
Includes
String Light Fixture (2); LED Light Bulb (4); Timer (1)
Bulb Minimum Starting Temperature
-20°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
802471
Zoro #
G012505620
UPC #
840404414856
Country of Origin
China

Details

Material
Plastic/Rubber
Watts
9W
Rough Service
Yes
Includes
String Light Fixture (2); LED Light Bulb (4); Timer (1)
Bulb Minimum Starting Temperature
-20°C
Bulb Base Type
Medium Screw (E26)
Features
May reduce light pollution
Shatter-Resistant
Yes
Bulb Start Type
Instant-on
Bulb Shape
A19
Voltage
120V
Rated Life
20,000 hr
Bulb Operating Temp. Range
-20 to 60°C
Color
Red Spectrum
Light Technology
LED
For Use With
Plant Growth

Description

Miracle LED Hydroponics LED Indoor Grow Light Kit - Includes 4 Absolute Daylight Red Spectrum 100W Replacement Grow Light Bulbs & 2 2-Socket Corded Fixture with SproutMatic Timer. Red Spectrum growing power is pefrect for your budding and blooming vegtables, fruits, and flowers to enhance and flowers to enhance growth and yield. Grow your hungry plants exactly how you need to with the MLED Hydroponics Indoor Garden Corded Grow Light Kit. Acting like an extension cord for your LED Bulbs, this corded kit is an easy solution for all your indoor home horticulture needs! Place anywhere and fasten to anything with ease, Miracle LED Grow Lights are a must have for any economical indoor gardener. Chemical-free indoor growing is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow! Comes with one bonus SproutMatic timer to manage your plant's lighting cycle: Set the time and push the tabs down to set how long your plants receive light. Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED light. Results vary by many factors and artificial lights do not fully replace light from the sun.


  • •Preserve and protect the nighttime environment
  • •Used where the reduction of light pollution is a primary consideration - night sky is beautiful!
  • •Absolutely no mercury nothing to hurt the environment
  • •Less likely to lure baby sea turtles away from the ocean.
  • •Efficient LED costs only $1.08 est. per year. Replacing only 100W incandescent bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.