Shop MIRACLE LED
See all product information
Create Account
Bell Peppers Starter Grow Light Kit, 4-Socket Full Spectrum LED Lights, 2- Pack, 2PK
- Mfr # 803870
- Zoro # G523348389
product price:Â
$
187.99
/pk of 2, $94.00/ea
Free Shipping & Returns
Key Features
Watts
9 W
Color
Full Spectrum
Includes
LED Grow Light Bulb (8); 4-Socket Strings (2); Timer (1)
Bulb Start Type
Instant-on
Rated Life
20,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 803870
- Zoro #
- G523348389
- UPC #
- 840404424749
- Country of Origin
- China
- Watts
- 9 W
- Color
- Full Spectrum
- Includes
- LED Grow Light Bulb (8); 4-Socket Strings (2); Timer (1)
- Bulb Start Type
- Instant-on
- Rated Life
- 20,000 hr
- Rough Service
- Yes
- Shatter-Resistant
- Yes
- Light Technology
- LED
- Bulb Shape
- A19
- Bulb Base Type
- Medium Screw (E26)
- Material
- Plastic, Rubber
- Features
- Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
- Bulb Minimum Starting Temperature
- -20° C
- Bulb Operating Temp. Range
- -20 to 60° C
- For Use With
- Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Description
Grow your Bell Peppers with Miracle LED Bell Pepper Starter 4-Socket Grow Light Kit! Start growing indoors with this powerful Absolute Daylight 9W kit uses the power of full spectrum to provide the nutrients they need to grow nice and full. Our 9W Absolute Daylight Bulbs are designed to replicate the light spectrums found in Professional Grow Farm equipment right in your home! Plus, enjoy the strong and water resistant 4-socket that makes it easy to setup anywhere in your home, apartment, or dorm room elevating your home aesthetic. You’ll never have to sacrifice the layout of your home; just plug in and hook on where ever it is needed. The Sproutmatic timer is great for controlling the amount of light your plant is receiving. Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED light. Results vary by many factors and artificial lights do not fully replace light from the sun.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.