Shop GROWLITE
See all product information
Create Account
GLH Series HSE Convex SE Reflector, 315-1000W HID Grow Light Hood
- Mfr # GLH-HSE
- Zoro # G423654092
product price:Â
$
93.45
/ea
Key Features
Material
22 gauge steel
Height
4-1/2 in
Length
16 in
Finish
Black powder coat
Width
11-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLH-HSE
- Zoro #
- G423654092
- UPC #
- 846750067944
- Country of Origin
- China
- Material
- 22 gauge steel
- Item
- Horticultural Single-Ended Convex Lamp Reflector
- Finish
- Black powder coat
- Application
- Damp Locations
- For Use With
- 315W CMH / 400W-1000W HPS/MH lamps
- Includes
- 12 in 16AWG ballast connector, 15 ft 16AWG lamp-to-ballast extension cord, removable universal ballast bracket, one pair of V-hooks
Dimensions
- Height
- 4-1/2 in
- Length
- 16 in
- Width
- 11-1/2 in
Description
The Growlite GLH Series HSE Convex SE Reflector is a compact, high-performance horticultural lighting fixture designed for single-ended (SE) HID lamps. Engineered for commercial and indoor grow environments, the HSE Series delivers efficient light distribution and flexible installation options to support optimal plant growth. The reflector utilizes advanced convex technology that positions the lamp slightly below the fixture’s horizontal plane, improving light spread and enhancing uniform canopy coverage. This design increases overall light efficiency while reducing hot spots, helping promote consistent plant development across the grow area. A fine hammertone reflector with approximately 95% reflectance intensifies light output and distributes it evenly across the plant canopy. This optical design ensures effective coverage, typically supporting grow areas around 5 ft x 5 ft depending on lamp selection and mounting height. The HSE Series is constructed from heavy-duty 22-gauge steel with a durable powder-coated finish, providing long-term reliability in demanding horticultural environments. The compact, lightweight design allows for easy handling and installation, making it suitable for grow tents, greenhouses, and commercial indoor farms. The fixture features a mogul base socket compatible with a wide range of lamp types, including high-pressure sodium (HPS), ceramic metal halide (CMH), and metal halide (MH) lamps. It supports multiple wattages from 315W up to 1000W, offering flexibility across different growth stages and applications. A universal ballast mounting bracket allows for both integral and remote ballast configurations, and included mounting hooks simplify installation. The system also includes ballast connectors and extension cords to accommodate various setup requirements. With its compact footprint, efficient optical design, and flexible compatibility, the Growlite GLH Series HSE Convex Reflector provides a dependable solution for horticultural lighting in indoor growing environments and controlled agriculture applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.