Cherry Tomatoes Starter Grow Light Kit, 2-Socket Full Spectrum LED Lights, 2- Pack, 2PK
- Mfr # 804663
- Zoro # G723348394
product price:
$
110.99
/pk of 2, $55.50/ea
Free Shipping & Returns
Key Features
Color
Full Spectrum
Rough Service
Yes
Rated Life
20,000 hr
Includes
LED Grow Light Bulb (4); 2-Socket Strings (2); Timer (1)
Bulb Operating Temp. Range
-20 to 60° C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804663
- Zoro #
- G723348394
- UPC #
- 840404427542
- Country of Origin
- China
Details
- Color
- Full Spectrum
- Rough Service
- Yes
- Rated Life
- 20,000 hr
- Includes
- LED Grow Light Bulb (4); 2-Socket Strings (2); Timer (1)
- Bulb Operating Temp. Range
- -20 to 60° C
- Watts
- 9 W
- Features
- Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
- Light Technology
- LED
- Bulb Shape
- A19
- Bulb Base Type
- Medium Screw (E26)
- Bulb Minimum Starting Temperature
- -20° C
- Bulb Start Type
- Instant-on
- Shatter-Resistant
- Yes
- For Use With
- Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
- Material
- Plastic, Rubber
Description
Want Fresh and Plump Cherry Tomatoes all year round? Use Miracle LED’s Heirloom Tomato Starter Grow Light Kit! Start growing indoors with this powerful Absolute Daylight 9W kit which uses the power of full spectrum to provide the nutrients your plants need to grow nice and full. Our 9W Absolute Daylight Bulbs are designed to replicate the light spectrums found in Professional Grow Farm equipment right in your home! Plus, enjoy the strong and water resistant 2-socket that makes it easy to setup anywhere in your home, apartment, or dorm room elevating your home aesthetic. You’ll never have to sacrifice the layout of your home; just plug in and hook on where ever it is needed. The Sproutmatic timer is great for controlling the amount of light your plant is receiving. Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED light. Results vary by many factors and artificial lights do not fully replace light from the sun.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.