Zoro Homepage

Clamp Lamp Grow Fixture & Blue Spectrum LED Grow Light

  • Mfr # 602278

  • Zoro # G2206329


product price: $35.75
/ea

Key Features

Includes
Clamp-On Lamp, LED Grow Light Bulb
Voltage
120V
Standards
UL Listed for US & Canada
Manufacturers Warranty Length
1 yr Limited
Description/Special Features
Aluminum Reflector, Clamp-On Lamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602278
Zoro #
G2206329
UPC #
728433237496
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr Limited
Overall Length
6 in
Overall Width
6 in
Nominal Width
6 in
Peak Wavelength
450 nm
Nominal Length
12 in
Suggested Fixture Mounting Height
0 to 24 in
Overall Height
12 in

Details

Item
Clamp Lamp Grow Fixture/Blue Spectrum
Includes
Clamp-On Lamp, LED Grow Light Bulb
Voltage
120V
Standards
UL Listed for US & Canada
Description/Special Features
Aluminum Reflector, Clamp-On Lamp
Max. Ambient Temp.
50 Degrees C
Linkable
No
Rated Life
20,000 hr
Number of Light Bars
0
Spectrum
Blue
Bulb Included
Yes
Beam Angle
180 Degrees
Mounting Style
Non-Marring Clamp
Min. Ambient Temp.
-20 Degrees C
IP Rating
Not Rated
Lamp Quantity
1
Light Technology
LED
For Bulb Type
A
Max. Fixture Wattage
660 W
For Max. Bulb Wattage
660 W
Reflector Type
Open
LED Replacement For
100W INC
Fixture Type
Clamp-On Lamp
Hazardous Location Rating
Not Rated
Housing Color
Black, Silver, White
For Bulb Shape
Cylindrical
Light Distribution Shape
Area
For Use With
Miracle LED Grow Light Bulbs
Plant Growth Application
Germination, Seeding & Starting
For Bulb Base Type
Medium

Description

Clamp Lamp Grow Fixture/Blue Spectrum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.