Zoro Homepage

Grow LED Light Cord System 4 Socket & LED Red Spectrum Grow Light Kit

  • Mfr # 602266

  • Zoro # G2206292


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Green, White
Rated Life
20,000 hr
Voltage
120V
Standards
CSA C22.2, ETL Listed, UL 153
Includes
LED Grow Light Bulb (1), Light Socket, 4 Socket Plug-in fixture with 6' Cord (1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602266
Zoro #
G2206292
UPC #
728433237373
Country of Origin
China

Dimensions

Suggested Fixture Mounting Height
0 to 24 in
Overall Length
6 ft
Overall Height
1 1/2 in
Nominal Length
6 ft
Overall Width
6 in
Peak Wavelength
630 nm
Nominal Width
6 in
Manufacturers Warranty Length
1 yr Limited

Description

Grow LED Light Cord System 4 Socket/LE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.