Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grow Lights, 110 to 220 V, 40 W

  • Mfr # 602771

  • Zoro # G801209500


product price: $55.75
/ea

Key Features

Suggested Fixture Mounting Height
0 to 12 in
Standards
CSA C22.2, ETL Listed, UL 153, UL Listed
Max. Fixture Wattage
40 W
LED Replacement For
(1) 100W INC
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602771
Zoro #
G801209500
UPC #
810036500708
Country of Origin
China

Dimensions

Suggested Fixture Mounting Height
0 to 12 in
Nominal Length
6 ft
Overall Width
6 in
Manufacturers Warranty Length
1 yr
Peak Wavelength
450 nm, 630 nm, 700 nm
Nominal Width
6 in
Overall Height
1 1/2 in
Overall Length
6 ft

Details

Standards
CSA C22.2, ETL Listed, UL 153, UL Listed
Max. Fixture Wattage
40 W
LED Replacement For
(1) 100W INC
Light Technology
LED
Item
Agricultural Light
Includes
(1) Full Spectrum LED Grow Light Bulb, (1) Red Spectrum LED Grow Light Bulb, (1) Red/Blue Spectrum LED Grow Light Bulb, 6 ft Cord, One Socket E26 Plug-In Light Fixture
Voltage
110 to 220 V
Description/Special Features
Plug-In Light Socket
Bulb Included
Yes
Lamp Quantity
1
Light Distribution Shape
Area
For Max. Bulb Wattage
40 W
Fixture Type
Pendant
Reflector Type
No Reflector
For Bulb Base Type
Medium
For Bulb Shape
Cylindrical
Housing Color
Green
Linkable
No
Spectrum
Blue, Full/Broad, Red
For Use With
Miracle LED Grow Light Bulbs
Rated Life
20,000 hr
For Bulb Type
A19
Plant Growth Application
Budding, Flowering, Germination, Root Development, Seeding, Vegetative Growth
Beam Angle
180 Degrees

Description

LED Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.