
GrowBrella Grow Light for Planters, 5 Watts, Built-In Timer, LED Planter Stake Grow Light, 2PK
Mfr # 802950
Zoro # G016304274
product price: $39.99
/pk 2, $20.00/eaKey Features
Material
Plastic, Rubber, Metal
Rated Life
20,000 hrs
Light Technology
LED
Automatic Timer Settings
8/12/16 hrs
Bulb Start Type
Instant-on
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
802950
Zoro #
G016304274
UPC #
840404419677
Country of Origin
China
Dimensions
Pole Min. Length
7 in
Pole Max. Length
2.5 ft
Details
Material
Plastic, Rubber, Metal
Rated Life
20,000 hrs
Light Technology
LED
Automatic Timer Settings
8/12/16 hrs
Bulb Start Type
Instant-on
Adjustable Pole
Yes
Color
Pink Spectrum
Spectrum
Red and Blue (Pink)
Adjustable Brightness
Yes
Power Method
USB
For Use With
Indoor Growing of Herbs, Flowers, Houseplants, Fruits, Vegetables
Rough Service
Yes
Watts
5 W
Min. Starting Temp.
-20°C
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants
Includes
(2) GrowBrella, Standard Wall Plug
Shatter-Resistant
Yes
Description
Bring light to your plants anywhere in your home with Miracle LEDs 5W GrowBrella Planter Stake Grow Lights 2-pack! Its lightweight design makes it perfect to place in any planter pot to help your plants grow. Plus, adjust the height of your light depending on the size of your plants with the adjustable pole extending from 7 inches to 2-1/3 feet. This easy-to-use grow light is USB Powered and includes the standard wall plug. Plug it into any outlet, place in your pot and watch your plants start to grow. You have complete control with the built-in 8/12/16 hour timer and brightness controls. Helping your plants receive the perfect amount of pink spectrum light for the proper amount of time to aid with growing. Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED Light. Results vary by many factors and artificial lights do not fully replace light from the sun.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.